Check Availability
  • UNITED ABRASIVES-SAIT 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 150 Grit

  • Item # 5LUJ1
  • Mfr. Model # 81520
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 150 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LUJ1
Mfr. Model # 81520
UNSPSC #31191516
Shipping Weight 2.94 lbs
Country of Origin Italy *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Backing Material J Weight
Backing Weight J
Series DA-F
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions