Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit
  • UNITED ABRASIVES-SAIT 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit

  • Item # 5LUF6
  • Mfr. Model # 81205
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 5LUF6
Mfr. Model # 81205
UNSPSC #31191516
Shipping Weight 1.73 lbs
Country of Origin Italy *
Item Abrasive Roll
Width 1"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material J Weight
Backing Weight J
Series DA-F
Color Red

* This product's country of origin is subject to change

Compliance and Restrictions