Check Availability
  • UNITED ABRASIVES-SAIT 

    9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 6600 Max. RPM

  • Item # 1AUE6
  • Mfr. Model # 20919
9" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 6600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 1AUE6
Mfr. Model # 20919
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 9"
Thickness 0.090"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 6600
Series A60S
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change