Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8600 Max. RPM

  • Item # 35KH30
  • Mfr. Model # 27511
7" Type 29 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8600 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 35KH30
Mfr. Model # 27511
UNSPSC #23131503
Shipping Weight 0.55 lbs
Country of Origin Italy *
Item Depressed Center Wheels
Abrasive Wheel Type Type 29
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 8600
Series Challenger II(TM)
Grade Very Coarse
Application Ferrous Metal, Stainless, Nonferrous Materials, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In