Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8500 Max. RPM

  • Item # 35KH17
  • Mfr. Model # 21005
7" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 8500 Max. RPM Depressed Center Wheel,T28,7 in.,24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 35KH17
Mfr. Model # 21005
UNSPSC #23131503
Shipping Weight 1.07 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 28
Abrasive Wheel Diameter 7"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 8500
Series A24R
Grade Very Coarse
Application Grinding on Metal
* This product's country of origin is subject to change

Compliance and Restrictions