Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 48TC03
  • Mfr. Model # 20035
7" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM Abrasive Pipeline Wheel,7 in. Dia,Coarse
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features zirconia alumina abrasive. It is suitable for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 48TC03
Mfr. Model # 20035
UNSPSC #23131503
Shipping Weight 0.69 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 8500
Series Ultimate Pipeline
Grade Extra Coarse
Application Metalworking, Cutting, Grinding, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions