Check Availability
  • Depressed Center Wheels
  • UNITED ABRASIVES-SAIT 

    Type 27 Zirconia Alumina Depressed Center Wheels, 7", 5/8"-11 Arbor Hole Size, 0.090" Thickness

  • Item # 1AUE9
  • Mfr. Model # 20956
Type 27 Zirconia Alumina Depressed Center Wheels,  7",  5/8"-11 Arbor Hole Size,  0.090" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless.
Show More Close
 

Technical Specifications

Item # 1AUE9
Mfr. Model # 20956
UNSPSC #23131503
Catalog Page 2387
Shipping Weight 0.73 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 0.090"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 36
Max. RPM 8500
Series Z-Tech(TM)
Grade Extra Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Welcome Sign In