Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 36RD40
  • Mfr. Model # 22284
7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM Abrasive Pipeline,Type 27,7 in.,Alumina
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features ceramic abrasive material. It is suitable for fast cutting on almost all materials, including stainless steel, mild steel, and aerospace alloys.
Show More Close
 

Technical Specifications

Item # 36RD40
Mfr. Model # 22284
UNSPSC #23131503
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Max. RPM 8500
Series Saitech(TM) Pipeline
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In