Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 5/8" Arbor, 0.045"-Thick, 8500 Max. RPM

  • Item # 1AUA9
  • Mfr. Model # 23328
7" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 5/8" Arbor, 0.045"-Thick, 8500 Max. RPM CutOff Wheel,Z-Tech,7"x.045"x5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 1AUA9
Mfr. Model # 23328
UNSPSC #31162702
Catalog Page 2382
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.045"
Arbor Hole Size 5/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 36
Max. RPM 8500
Series Z-Tech(TM)
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms