Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1-1/4" Arbor, 0.0625"-Thick, 8732 Max. RPM

  • Item # 35KH26
  • Mfr. Model # 23251
7" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1-1/4" Arbor, 0.0625"-Thick, 8732 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material construction. Use on ferrous metal, stainless steel, and high tensile metals.
Show More Close
 

Technical Specifications

Item # 35KH26
Mfr. Model # 23251
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.23 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 7"
Thickness 0.0625"
Arbor Hole Size 1-1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 8732
Series A60T
Diamond Knockout No
Application Ferrous Metal, Stainless, High Tensile Metals
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In