Check Availability
  • UNITED ABRASIVES-SAIT 

    7" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 100 PK

  • Item # 4TVK9
  • Mfr. Model # 57120
7" Coated Fiber Disc, 7/8" Mounting Hole Size, Medium, 120 Grit Aluminum Oxide, 100 PK Fiber Disc,7x7/8,120G,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs are for general purpose grinding and finishing. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.
Show More Close
 

Technical Specifications

Item # 4TVK9
Mfr. Model # 57120
UNSPSC #31191506
Shipping Weight 9.15 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 7"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 120
Abrasive Grade Medium
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 8500
Series 2A
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change