Check Availability
  • UNITED ABRASIVES-SAIT 

    6" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM

  • Item # 35KH21
  • Mfr. Model # 22603
6" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM Depressed Center Wheel,T27,6 in.,24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features zirconia alumina abrasive material. It is suitable for aggressive material removal on ferrous metals, gray iron, stainless steel, nonferrous materials, aluminum, and pipeline.
Show More Close
 

Technical Specifications

Item # 35KH21
Mfr. Model # 22603
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 10,200
Series Z-Tech(TM)
Grade Very Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions