Check Availability
  • UNITED ABRASIVES-SAIT 

    6" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM

  • Item # 1AUC3
  • Mfr. Model # 22082
6" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 10,200 Max. RPM Abrasive Cut-Off Wheel,T27,6 in.,7/8 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 high-performance cut-off wheel is made from an innovative ceramic aluminum oxide blend for tough applications with ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 1AUC3
Mfr. Model # 22082
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.16 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 10,200
Series Saitech(TM)
Grade Extra Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions