Check Availability
  • UNITED ABRASIVES-SAIT 

    6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM

  • Item # 5LUE1
  • Mfr. Model # 24220
6" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/4"-Thick, 10,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting stainless steel and contaminate-free materials.
Show More Close
 

Technical Specifications

Item # 5LUE1
Mfr. Model # 24220
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.59 lbs
Country of Origin Italy *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 10,200
Series XA24Q
Grade Very Coarse
Application Stainless, Contaminate Free
* This product's country of origin is subject to change

Compliance and Restrictions