Check Availability
  • UNITED ABRASIVES-SAIT 

    6" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,200 Max. RPM

  • Item # 35KH20
  • Mfr. Model # 22046
6" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 10,200 Max. RPM Depressed Center Wheel,6 in.,AO,24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This grinding wheel features aluminum oxide abrasive material. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 35KH20
Mfr. Model # 22046
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.58 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 10,200
Series A24R
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In