Check Availability
  • Depressed Center Wheels
  • UNITED ABRASIVES-SAIT 

    Type 27 Aluminum Oxide Depressed Center Wheels, 6", 5/8"-11 Arbor Hole Size, 0.090" Thickness

  • Item # 1AUE4
  • Mfr. Model # 20915
Type 27 Aluminum Oxide Depressed Center Wheels,  6",  5/8"-11 Arbor Hole Size,  0.090" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and stainless steel.
Show More Close
 

Technical Specifications

Item # 1AUE4
Mfr. Model # 20915
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.48 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 6"
Thickness 0.090"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 10,200
Series A60S
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In