Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • UNITED ABRASIVES-SAIT 

    6", Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor Hole Size, 0.045" Thickness

  • Item # 1AUB3
  • Mfr. Model # 23606
6",  Type 1 Aluminum Oxide Abrasive Cut-Off Wheel,  7/8" Arbor Hole Size,  0.045" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 1AUB3
Mfr. Model # 23606
UNSPSC #31162702
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 6"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 10,200
Series A60S
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In