Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,200 Max. RPM

  • Item # 48TA99
  • Mfr. Model # 20125
5" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 1/8"-Thick, 12,200 Max. RPM Abrasive Pipeline Wheel,5/8-11 Arbor Sz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TA99
Mfr. Model # 20125
UNSPSC #23131503
Shipping Weight 0.43 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/8"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 12,200
Series Ultimate Pipeline
Grade Extra Coarse
Application Metalworking, Cutting, Grinding, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions