Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 12,200 Max. RPM

  • Item # 48TA98
  • Mfr. Model # 20025
5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 12,200 Max. RPM Abrasive Pipeline Wheel,5 in Dia,Type 27
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TA98
Mfr. Model # 20025
UNSPSC #23131503
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 12,200
Series Ultimate Pipeline
Grade Extra Coarse
Application Metalworking, Cutting, Grinding, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions