Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 0.095"-Thick, 12,200 Max. RPM

  • Item # 22PT38
  • Mfr. Model # 22335
5" Type 27 Zirconia Alumina Depressed Center Wheels, 7/8" Arbor, 0.095"-Thick, 12,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless.
Show More Close
 

Technical Specifications

Item # 22PT38
Mfr. Model # 22335
UNSPSC #23131503
Catalog Page 2387
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.095"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 12,200
Series The Ulimate Combo(TM) Ztech(TM)
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Welcome Sign In