Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 12,200 Max. RPM

  • Item # 31NJ32
  • Mfr. Model # 23305
5" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 12,200 Max. RPM Abrasive Cut-Off Wheel,Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for cutting ferrous metal.
Show More Close
 

Technical Specifications

Item # 31NJ32
Mfr. Model # 23305
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 12,200
Series A60S
Grade General Purpose
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.