Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM

  • Item # 22PT40
  • Mfr. Model # 22385
5" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, stainless steel, nonferrous materials, and aluminum.
Show More Close
 

Technical Specifications

Item # 22PT40
Mfr. Model # 22385
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 5"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 12,200
Series The Ultimate Cut(TM)
Grade Medium
Application Ferrous Metal, Stainless, Nonferrous Materials, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions