Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM

  • Item # 1ATZ8
  • Mfr. Model # 23177
5" Type 1 Ceramic Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM CutOff Wheel,Saitech,5"x.045"x7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 high-performance cut-off wheel is made from an innovative ceramic aluminum oxide blend for tough applications with ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 1ATZ8
Mfr. Model # 23177
UNSPSC #31162702
Catalog Page 2385
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 36
Max. RPM 12,200
Series Saitech(TM)
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Welcome Sign In