Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 12,200 Max. RPM

  • Item # 5LUE5
  • Mfr. Model # 24252
5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.0625"-Thick, 12,200 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 5LUE5
Mfr. Model # 24252
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.1 lbs
Country of Origin Italy *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.0625"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 12,200
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In