Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM

  • Item # 1ATZ4
  • Mfr. Model # 23103
5" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 12,200 Max. RPM CutOff Whl,A60S,5"x.045"x7/8",12200rpm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal, stainless, and nonferrous materials.
Show More Close
 

Technical Specifications

Item # 1ATZ4
Mfr. Model # 23103
UNSPSC #31162702
Catalog Page 2382
Shipping Weight 0.11 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 5"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 12,200
Series A60S
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms