Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 20 PK

  • Item # 48TC11
  • Mfr. Model # 50390
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 36 Grit Ceramic, 20 PK Fiber Disc,36 Grit,Ceramic,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An economical choice for fast, aggressive stock removal on stainless steel, high tensile alloys, and ferrous and/or non-ferrous metals, such as iron, steel, welds, cast-iron, etc. The coated ceramic abrasive is bonded to a blended fiber disc for extremely long life.
Show More Close
 

Technical Specifications

Item # 48TC11
Mfr. Model # 50390
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.5 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 36
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 12,200
Series 7AS
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change