Check Availability
  • UNITED ABRASIVES-SAIT 

    5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK

  • Item # 48TA59
  • Mfr. Model # 50290
5" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK Fiber Disc,5 in. Dia.,16 Grit,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether working with ferrous and/or non-ferrous metals, such as iron, steel, copper, aluminum, etc., or non-metallic materials, like wood or fiberglass, this abrasive disc offers fast material removal, with an aluminum oxide grain that's coated to help prevent loading. A full resin bond and fiber backing provide good strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 48TA59
Mfr. Model # 50290
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 1.74 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 5"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 16
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 12,200
Series AO
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change