Check Availability
  • UNITED ABRASIVES-SAIT 

    4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 13,500 Max. RPM

  • Item # 35KH12
  • Mfr. Model # 20013
4" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8" Arbor, 1/4"-Thick, 13,500 Max. RPM Depressed Center Wheel,4 in.,AO,24 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH12
Mfr. Model # 20013
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.28 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4"
Thickness 1/4"
Arbor Hole Size 5/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,500
Series A24R
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In