Check Availability
  • Abrasive Cut-Off and Chop Wheels
  • UNITED ABRASIVES-SAIT 

    4", Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 5/8" Arbor Hole Size, 0.045" Thickness

  • Item # 35KH27
  • Mfr. Model # 23323
4",  Type 1 Zirconia Alumina Abrasive Cut-Off Wheel,  5/8" Arbor Hole Size,  0.045" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH27
Mfr. Model # 23323
UNSPSC #23131503
Catalog Page 2384
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.045"
Arbor Hole Size 5/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 36
Max. RPM 19,000
Series Z-Tech(TM)
Diamond Knockout No
Application Ferrous Metal, Stainless, High Tensile Metals
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In