Check Availability
  • UNITED ABRASIVES-SAIT 

    4" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,000 Max. RPM

  • Item # 5LUD5
  • Mfr. Model # 23165
4" Type 1 Ceramic Abrasive Cut-Off Wheel, 3/8" Arbor, 0.0625"-Thick, 19,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 high-performance cut-off wheel is made from an innovative ceramic aluminum oxide blend for tough applications with ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 5LUD5
Mfr. Model # 23165
UNSPSC #23131503
Catalog Page 2383
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.0625"
Arbor Hole Size 3/8"
Abrasive Material Ceramic
Abrasive Grit 46
Max. RPM 19,000
Series Saitech(TM)
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms