Check Availability
  • UNITED ABRASIVES-SAIT 

    4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0625"-Thick, 19,000 Max. RPM

  • Item # 5LUC3
  • Mfr. Model # 23068
4" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 1/4" Arbor, 0.0625"-Thick, 19,000 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 5LUC3
Mfr. Model # 23068
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.07 lbs
Country of Origin Italy *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 0.0625"
Arbor Hole Size 1/4"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 19,000
Series A60T
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms