Check Availability
  • UNITED ABRASIVES-SAIT 

    4" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 24 Grit Aluminum Oxide, 100 PK

  • Item # 4TVH5
  • Mfr. Model # 56024
4" Coated Fiber Disc, 5/8" Mounting Hole Size, Extra Coarse, 24 Grit Aluminum Oxide, 100 PK Fiber Disc,4x5/8in,24G,PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These discs are for general purpose grinding and finishing. The bulk spindle packaging assures that each disc remains flat and provides easy access and storage. The spindle top should be retightened after removing a disc.
Show More Close
 

Technical Specifications

Item # 4TVH5
Mfr. Model # 56024
UNSPSC #31191506
Shipping Weight 6.0 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 4"
Mounting Hole Size 5/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 15,300
Series 2A
Color Brown
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change