Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

  • Item # 35KH18
  • Mfr. Model # 21026
4-1/2" Type 28 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM Depressed Center Wheel,T28,4-1/2in,AO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH18
Mfr. Model # 21026
UNSPSC #23131503
Shipping Weight 0.52 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 28
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,300
Series A24R
Grade Very Coarse
Application General Purpose Grinding on Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In