Check Availability
  • Depressed Center Wheels
  • UNITED ABRASIVES-SAIT 

    Type 27 Zirconia Alumina Depressed Center Wheels, 4-1/2", 7/8" Arbor Hole Size, 1/8" Thickness

  • Item # 48TA97
  • Mfr. Model # 20020
Type 27 Zirconia Alumina Depressed Center Wheels,  4-1/2",  7/8" Arbor Hole Size,  1/8" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48TA97
Mfr. Model # 20020
UNSPSC #23131503
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 24
Max. RPM 13,300
Series Ultimate Pipeline
Grade Extra Coarse
Application Metalworking, Cutting, Grinding, Deburring
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In