Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RP

  • Item # 31NJ34
  • Mfr. Model # 23322
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RP Abrasive Cut-Off Wheel,Zirconium
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features zirconia alumina abrasive material. It is suitable for use on ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 31NJ34
Mfr. Model # 23322
UNSPSC #23131503
Catalog Page 2387
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 13,300
Series Z-Tech(TM)
Grade High Performance
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.