Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.095"-Thick, 13,300 Max. RP

  • Item # 22PT43
  • Mfr. Model # 22430
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.095"-Thick, 13,300 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Type 27 abrasive combo wheel from United Abrasives-Sait is designed for aggressive material removal on ferrous metals, stainless steel, and aluminum.
Show More Close
 

Technical Specifications

Item # 22PT43
Mfr. Model # 22430
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.095"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 60
Max. RPM 13,300
Series The Ulimate Combo(TM) Ztech(TM)
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions