Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 13,300 Max. RP

  • Item # 1AUE7
  • Mfr. Model # 20953
4-1/2" Type 27 Zirconia Alumina Depressed Center Wheels, 5/8"-11 Arbor, 0.090"-Thick, 13,300 Max. RP
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 heavy-duty grinding and cutting wheel has a zirconium aluminum oxide abrasive for aggressive material removal on ferrous metals and stainless.
Show More Close
 

Technical Specifications

Item # 1AUE7
Mfr. Model # 20953
UNSPSC #23131503
Catalog Page 2385
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.090"
Arbor Hole Size 5/8"-11
Abrasive Material Zirconia Alumina
Abrasive Grit 36
Max. RPM 13,300
Series Z-Tech(TM)
Grade Extra Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions