Check Availability
  • UNITED ABRASIVES-SAIT 

    Type 27 Silicon Carbide Depressed Center Wheels, 4-1/2", 5/8"-11 Arbor Hole Size, 1/4" Thickness

  • Item # 1AUH2
  • Mfr. Model # 20161
Type 27 Silicon Carbide Depressed Center Wheels,  4-1/2",  5/8"-11 Arbor Hole Size,  1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 grinding and cutting wheel has silicon carbide abrasive for cutting concrete masonry asphalt.
Show More Close
 

Technical Specifications

Item # 1AUH2
Mfr. Model # 20161
UNSPSC #23131503
Shipping Weight 0.49 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Silicon Carbide
Abrasive Grit 24
Max. RPM 13,300
Series C24N
Grade Very Coarse
Application Concrete Masonry Asphalt
* This product's country of origin is subject to change

Welcome Sign In