Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM

  • Item # 36RD39
  • Mfr. Model # 22264
4-1/2" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM Abrasive Pipeline,Type 27,4-1/2 in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36RD39
Mfr. Model # 22264
UNSPSC #23131503
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Max. RPM 13,300
Series Z-Tech(TM)
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions