Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 13,300 Max. RPM

  • Item # 35KH16
  • Mfr. Model # 20933
4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 3/32"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35KH16
Mfr. Model # 20933
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 3/32"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 80
Max. RPM 13,300
Series Saitech(TM)
Grade Medium
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions