Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM

  • Item # 1AUH5
  • Mfr. Model # 20164
4-1/2" Type 27 Ceramic Depressed Center Wheels, 5/8"-11 Arbor, 1/4"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 high-performance grinding and cutting wheel features an innovative ceramic aluminum oxide blend for tough applications. Use for ferrous metals and stainless.
Show More Close
 

Technical Specifications

Item # 1AUH5
Mfr. Model # 20164
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 5/8"-11
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 13,300
Series Saitech Ultimate Performance(TM)
Grade Very Coarse
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions