Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RPM

  • Item # 31NJ31
  • Mfr. Model # 23320
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 5/8"-11 Arbor, 0.045"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This abrasive cutoff wheel features aluminum oxide abrasive material. It is suitable for use on nonferrous materials and aluminum.
Show More Close
 

Technical Specifications

Item # 31NJ31
Mfr. Model # 23320
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.21 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 5/8"-11
Abrasive Material Aluminum Oxide
Abrasive Grit 46
Max. RPM 13,300
Series A46N
Grade Aluminum
Application Nonferrous Materials, Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.