Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM

  • Item # 2KMJ6
  • Mfr. Model # 22030
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,300 Max. RPM Depressed Center Whl,T27,4.5x1/8x7/8,AO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals and pipeline.
Show More Close
 

Technical Specifications

Item # 2KMJ6
Mfr. Model # 22030
UNSPSC #27111905
Catalog Page 2384
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,300
Series A24R
Grade Very Coarse
Application Ferrous Metal, Pipeline
* This product's country of origin is subject to change