Check Availability
  • UNITED ABRASIVES-SAIT 

    Type 27 Aluminum Oxide Depressed Center Wheels, 4-1/2", 7/8" Arbor Hole Size, 1/4" Thickness

  • Item # 2KMG9
  • Mfr. Model # 20065
Type 27 Aluminum Oxide Depressed Center Wheels,  4-1/2",  7/8" Arbor Hole Size,  1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals.
Show More Close
 

Technical Specifications

Item # 2KMG9
Mfr. Model # 20065
UNSPSC #27111905
Catalog Page 2386
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/4"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 13,300
Series A24T
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In