Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,280 Max. RPM

  • Item # 22PT44
  • Mfr. Model # 27610
4-1/2" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 13,280 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 27 general-purpose grinding and cutting wheel has an aluminum oxide abrasive for cutting ferrous metals, gray iron, stainless steel, nonferrous materials, concrete masonry asphalt, aluminum, and contaminate-free materials.
Show More Close
 

Technical Specifications

Item # 22PT44
Mfr. Model # 27610
UNSPSC #23131503
Catalog Page 2386
Shipping Weight 0.2 lbs
Country of Origin Italy *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 4-1/2"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Max. RPM 13,280
Series Challenger 3 (TM)
Grade Very Coarse
Application Ferrous Metal, Gray Iron, Stainless, Nonferrous Materials, Concrete Masonry Asphalt, Aluminum, Contaminate Free
* This product's country of origin is subject to change