Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.090"-Thick, 13,300 Max. RPM

  • Item # 1AUE1
  • Mfr. Model # 23824
4-1/2" Type 1 Zirconia Alumina Abrasive Cut-Off Wheel, 7/8" Arbor, 0.090"-Thick, 13,300 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 heavy-duty cut-off wheel contains zirconium aluminum oxide abrasive. For aggressive material removal of ferrous metal and stainless steel.
Show More Close
 

Technical Specifications

Item # 1AUE1
Mfr. Model # 23824
UNSPSC #31162702
Catalog Page 2382
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.090"
Arbor Hole Size 7/8"
Abrasive Material Zirconia Alumina
Abrasive Grit 36
Max. RPM 13,300
Series Z-Tech(TM)
Diamond Knockout No
Application Ferrous Metal, Stainless
* This product's country of origin is subject to change

Compliance and Restrictions