Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM

  • Item # 1AUB1
  • Mfr. Model # 23604
4-1/2" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 7/8" Arbor, 0.045"-Thick, 13,300 Max. RPM CutOff Wheel,TMX,4-1/2"x.045"x7/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal and stainless.
Show More Close
 

Technical Specifications

Item # 1AUB1
Mfr. Model # 23604
UNSPSC #31162702
Catalog Page 2384
Shipping Weight 0.07 lbs
Country of Origin USA *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4-1/2"
Thickness 0.045"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 60
Max. RPM 13,300
Series SAIT.M.X.(TM)
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Welcome Sign In