Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 20 PK

  • Item # 48TC10
  • Mfr. Model # 50378
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 80 Grit Ceramic, 20 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An economical choice for edge chamfering/beveling and weld blending on stainless steel, high tensile alloys, and ferrous and/or non-ferrous metals, such as iron, steel, welds, cast-iron, etc. The coated ceramic abrasive is bonded to a blended fiber disc for extremely long life.
Show More Close
 

Technical Specifications

Item # 48TC10
Mfr. Model # 50378
UNSPSC #31191506
Catalog Page 2374
Shipping Weight 1.1 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Ceramic
Abrasive Grit 80
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 13,300
Series 7AS
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change