Check Availability
  • UNITED ABRASIVES-SAIT 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK

  • Item # 48TA53
  • Mfr. Model # 50090
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Extra Coarse, 16 Grit Aluminum Oxide, 20 PK Fiber Disc,4-1/2 in. Dia.,16 Grit,PK20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Whether working with ferrous and/or non-ferrous metals, such as iron, steel, copper, aluminum, etc., or non-metallic materials, like wood or fiberglass, this abrasive disc offers fast material removal, with an aluminum oxide grain that's coated to help prevent loading. A full resin bond and fiber backing provide good strength, durability, and tear resistance.
Show More Close
 

Technical Specifications

Item # 48TA53
Mfr. Model # 50090
UNSPSC #31191506
Catalog Page 2373
Shipping Weight 1.55 lbs
Country of Origin Italy *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 16
Abrasive Grade Extra Coarse
Disc Backing Material Fiber
Backing Weight Y
Max. RPM 13,300
Series AO
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change