Check Availability
  • UNITED ABRASIVES-SAIT 

    3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 20,372 Max. RPM

  • Item # 5LUA9
  • Mfr. Model # 23060
3" Type 1 Aluminum Oxide Abrasive Cut-Off Wheel, 3/8" Arbor, 0.125"-Thick, 20,372 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The SAITâ„¢ Type 1 general-purpose cut-off wheel features aluminum oxide abrasive. For cutting and grinding ferrous metal.
Show More Close
 

Technical Specifications

Item # 5LUA9
Mfr. Model # 23060
UNSPSC #23131503
Catalog Page 2382
Shipping Weight 0.06 lbs
Country of Origin Italy *
Item Abrasive Cut-Off Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 0.125"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Max. RPM 20,372
Series A24R
Diamond Knockout No
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms